Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENERPAC

Hydraulic Press, 10 t, Air Pump

  • Item# 2RV30
  • Mfr. Model# IPA-1022
  • Catalog Page# 3098
  • UNSPSC# 27121502
Hydraulic Press,10 t,Air Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,812.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 147.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 10 t
  • Frame Type Bench Frame
  • Cylinder Mfr. No. RC-1010
  • Cylinder Type Single Action
  • Cylinder Stroke 10"
  • Ram Travel 40-1/4"
  • Strokes to Extend Piston 1 In 1.5
  • Hose Length 6 ft.
  • Base Length 18-3/4"
  • Base Width 3-1/4"
  • Bed Height 16.5"
  • Reservoir Capacity 36 cu. In.
  • Pump Mfr. No. PA-133
  • Pump Type Air
  • Total Height 25.63"
  • Total Width 18-3/8"
  • Working Height 15-3/8"
  • Working Width 15"
  • Overall Height 25-5/8"
  • Features Heavy Duty Welded Frame
  • Application General Maintenance, Intermittent Use
  • Includes Bench Press and 6BU60 Thermoplastic Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.