Navigation Menu New

Access My Account, Order History, Lists and more here.

25TV77 V12 UNSPSC # 40141608

Hydraulic Ball Valve, #4 SAE, Standard, 5,000 psi Max. Pressure - Hydraulic Valves

  • Item # 25TV77
  • Mfr. Model # V12
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hydraulic Ball Valve, #4 SAE, Standard, 5,000 psi Max. Pressure - Hydraulic Valves

  • Item # 25TV77
  • Mfr. Model # V12
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item - Hydraulic Ball Valves Hydraulic Ball Valve
  • Max. Pressure - Hydraulic Valves 5,000 psi
  • Port Size - Hydraulic Valves #4 SAE
  • Handle Type Standard
  • Valve Ways and Positions 2-Way/2-Position
  • Body Material - Hydraulic Valves Steel
  • Length 5.42 in
  • Width 2.66 in
  • Height 2.31 in
Back to Top