TP
ENERPAC

Electric Hydraulic Pump with Remote, 3 Way, 2 Position, Dump Control Valve

  • Item # 26VY90
  • My Part #
  • Mfr. Model # ZE4104DB
  • Catalog Page # N/A
  • UNSPSC # 40151533
Electric Hydraulic Pump with Remote, 3 Way, 2 Position, Dump Control Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,037.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 131.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Pump
  • Type Electric
  • Reservoir Capacity (Cu.-In.) 231
  • Reservoir Capacity (Gal.) 1
  • Oil Displacement @ 100 PSI 650 cu. in./min.
  • Oil Displacement @ 700 PSI 600 cu. in./min.
  • Oil Displacement @ 1000 PSI 625 cu. in./min.
  • Oil Displacement @ 5000 PSI 62 cu. in./min.
  • Oil Displacement @ 10,000 PSI 60 cu. in./min.
  • Oil Displacement @ 0-200 PSI 645 cu. in./min.
  • Oil Displacement @ 200-10,000 PSI 60 to 645 cu. in./min.
  • HP 1.5
  • Voltage 115
  • Maximum Pressure 10,000 psi
  • Relief Valve Range 1000 to 10,000 psi
  • Amps AC 13.6
  • Motor Type Induction
  • Fluid Port NPT (In.) 3/8
  • dBA 75
  • Control Pendant Size (Ft.) 10
  • Control Pendant Voltage 24VDC
  • Reservoir Material Steel
  • Control Valve Remote, 3 Way, 2 Position, Dump
  • Application Punching, Crimping and Cutting
  • Includes LCD Readout
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.