Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ENERPAC

50 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 7-7/8" Stroke Length

  • Item # 23NP74
  • My Part #
  • Mfr. Model # CLL508
  • Catalog Page # N/A
  • UNSPSC # 27121604
50 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 7-7/8" Stroke Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Single Acting
  • Cylinder Type Lock Nut
  • Body Material Steel
  • Weight Capacity 50 tons
  • Stroke Length 7-7/8"
  • Effective Area 10.99 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 86.51 cu. in.
  • Retracted Height 12.36"
  • Extended Height 20.24"
  • Outside Dia. 4.92"
  • Plunger Dia. 3.74"
  • Plunger Thread Size Tr 95 x 4
  • Center Hole Dia. 3-3/4"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms