Skip Content

DV
ENERPAC

50 tons Single Acting High Tonnage Steel Hydraulic Cylinder, 9-27/32" Stroke Length

  • Item # 23NR21
  • My Part #
  • Mfr. Model # CLSG5010
  • Catalog Page # N/A
  • UNSPSC # 27121604
Cylinder,50 tons,9-27/32in. Stroke L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Single Acting
  • Cylinder Type High Tonnage
  • Body Material Steel
  • Weight Capacity 50 tons
  • Stroke Length 9-27/32"
  • Effective Area 11.81 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 116.25 cu. in.
  • Retracted Height 14.25"
  • Extended Height 24.09"
  • Outside Dia. 5.12"
  • Plunger Dia. 2.76"
  • Bolt Circle Dia. 2.56"
  • Thread Size M12
  • Center Hole Dia. 2-9/16"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms