Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ENERPAC

50 tons Double Acting High Tonnage Steel Hydraulic Cylinder, 3-15/16" Stroke Length

  • Item # 23NP99
  • My Part #
  • Mfr. Model # CLRG504
  • Catalog Page # N/A
  • UNSPSC # 27121604
50 tons Double Acting High Tonnage Steel Hydraulic Cylinder, 3-15/16" Stroke Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type High Tonnage
  • Body Material Steel
  • Weight Capacity 50 tons
  • Stroke Length 3-15/16"
  • Effective Area 11.81 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 46.5 cu. in.
  • Retracted Height 8.35"
  • Extended Height 12.28"
  • Outside Dia. 5.12"
  • Plunger Dia. 2.76"
  • Bolt Circle Dia. 2.56"
  • Thread Size M12
  • Center Hole Dia. 3-57/64"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms