Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ENERPAC

30 tons Double Acting Hollow Steel Hydraulic Cylinder, 10-1/8" Stroke Length

  • Item # 23NP39
  • My Part #
  • Mfr. Model # RRH3010
  • Catalog Page # N/A
  • UNSPSC # 27121604
30 tons Double Acting Hollow Steel Hydraulic Cylinder, 10-1/8" Stroke Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type Hollow
  • Body Material Steel
  • Weight Capacity 30 tons
  • Stroke Length 10-1/8"
  • Effective Area 7.22 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 73.12 pulg. cub.
  • Retracted Height 17"
  • Extended Height 27.13"
  • Outside Dia. 4.5"
  • Plunger Dia. 2.5"
  • Plunger Thread Size 1 13/16"-16
  • Collar Thread Size 4-1/2"-12
  • Bolt Circle Dia. 3.63"
  • Thread Size 3/8"-16
  • Center Hole Dia. 1-5/16"
  • Handle Yes
  • Includes Female Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.