Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ENERPAC

200 tons Double Acting High Tonnage Steel Hydraulic Cylinder, 3-15/16" Stroke Length

  • Item # 23NP93
  • My Part #
  • Mfr. Model # CLRG2004
  • Catalog Page # N/A
  • UNSPSC # 27121604
200 tons Double Acting High Tonnage Steel Hydraulic Cylinder, 3-15/16" Stroke Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type High Tonnage
  • Body Material Steel
  • Weight Capacity 200 tons
  • Stroke Length 3-15/16"
  • Effective Area 41.22 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 162.74 cu. in.
  • Retracted Height 10.48"
  • Extended Height 14.42"
  • Outside Dia. 9.25"
  • Plunger Dia. 5.24"
  • Bolt Circle Dia. 6.5"
  • Thread Size M24
  • Center Hole Dia. 7-15/64"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms