Skip Content

DV
ENERPAC

150 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 3-15/16" Stroke Length

  • Item # 23NP63
  • My Part #
  • Mfr. Model # CLL1504
  • Catalog Page # N/A
  • UNSPSC # 27121604
150 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 3-15/16" Stroke Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Single Acting
  • Cylinder Type Lock Nut
  • Body Material Steel
  • Weight Capacity 150 tons
  • Stroke Length 3-15/16"
  • Effective Area 30.78 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 121.17 cu. in.
  • Retracted Height 10.20"
  • Extended Height 14.13"
  • Outside Dia. 8.07"
  • Plunger Dia. 6.28"
  • Plunger Thread Size Tr 159 x 6
  • Center Hole Dia. 6-17/64"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms