Skip Content

DV
ENERPAC

150 tons Double Acting High Tonnage Steel Hydraulic Cylinder, 9-27/32" Stroke Length

  • Item # 23NP85
  • My Part #
  • Mfr. Model # CLRG15010
  • Catalog Page # 2466
  • UNSPSC # 27121604
Cylinder,150 tons,9-27/32in. Stroke L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed for general lifting purposes. Low retracted height is ideal for tight or confined spaces. Double-acting high-tonnage cylinder has a spring return and mount in any position; mounting holes in base. Includes 3/8" female coupler, collar thread protector, and hardened removable grooved saddle.

View More

Technical Specs

  • Item Hydraulic Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type High Tonnage
  • Body Material Steel
  • Weight Capacity 150 tons
  • Stroke Length 9-27/32"
  • Effective Area 30.78 sq. in.
  • Max. Pressure 10,000 psi
  • Oil Capacity 302.92 cu. in.
  • Retracted Height 15.59"
  • Extended Height 25.43"
  • Outside Dia. 8.07"
  • Plunger Dia. 4.49"
  • Bolt Circle Dia. 5.12"
  • Thread Size M12
  • Center Hole Dia. 6-17/64"
  • Handle Yes
  • Includes Coupler, Dust Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms