Navigation Menu New

Access My Account, Order History, Lists and more here.

41GH97 A65 UNSPSC # 40141608

14 1/2 in x 1 1/4 in x 1 1/4 in 7075 Aluminum 7 Port Bar Manifold

  • Item # 41GH97
  • Mfr. Model # A65
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

14 1/2 in x 1 1/4 in x 1 1/4 in 7075 Aluminum 7 Port Bar Manifold

  • Item # 41GH97
  • Mfr. Model # A65
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Manifold
  • Number of Stations 7
  • Port Size - Hydraulic Valves 3/8 in NPT
  • Max. Pressure - Hydraulic Valves 10,000 psi
  • Body Material - Hydraulic Valves Aluminum
  • Connection NPTF
  • Mounting Hole Size 0.28 in
  • Temp. Range 32 Degrees to 180 Degrees F
  • Overall Length 14 1/2 in
  • Overall Width 1 1/4 in
  • Overall Height 1 1/4 in
  • For Use With Control Valves
Back to Top