Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ENERGIZER

LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 75, Orange

  • Item # 4EZD6
  • Mfr. Model # MSHD31BP
  • Catalog Page # 544
  • UNSPSC # 39111702
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 75, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $76.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 75
  • Lumens Range 50 to 99
  • Maximum Lumens Output 75
  • Run Time on High Setting 20 hr.
  • Light Output Modes High / Low
  • Body Color Orange
  • Flashlight Body Material Plastic
  • Special Light Output Mode Green Light, Red Light
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 20 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Fixed, Flood, Spot
  • Weight with Batteries 7.04 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Replacement Lamp No
  • Body Dia. 5.88"
  • Beam Distance 125m
  • Water Penetration Rating IPX4
  • Drop Rating 2.0m
  • Safety Rating Class I, Div. 1
  • Standards UL, IEC, MSHA, ATEX
  • Peak Beam Intensity 2070cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 75, Orange is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Good fit, and adjustability, I had no use for the red, and green light, but the lens that changes from spot to flood is a good feature. at $80.00 each batteries, should be included.
Date published: 2014-09-22
  • y_2017, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4EZD6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.