ST
ENERGIZER

LED Headlamp, Plastic, Maximum Lumens Output: 200, Red

  • Item # 40XA77
  • My Part #
  • Mfr. Model # HDBIN32EB
  • Catalog Page # 528
  • UNSPSC # 39111702
LED Headlamp, Plastic, Maximum Lumens Output: 200, Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Flashlights~Headlamps


$20.00 / each Offer Ends 10/31/20

Web Price $21.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Vision HD LED Headlight is a comfortable, secure, and durable. This headlamp is the perfect solution for jobs that require you to use both hands. Engineered with 3 headlamp modes: white spot light, white flood light, and spot and flood together. Dimmable to control brightness and runtime. Convenient design pivots to direct light where you need it. Water-resistant with a shatterproof lens. Ideal as a hard hat light. Includes batteries.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Lighting Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens 200
  • Lumens Range 100 to 249
  • Maximum Lumens Output 200
  • Run Time on High Setting 8.5 hr
  • Light Output Modes High / Medium / Low
  • Body Color Red
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 8 hr
  • Switch Type Push Button
  • Replacement Lamp No
  • Mounting Type Strap
  • Beam Distance 50m
  • Drop Rating 1m
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products