Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENERGIZER

LED, Plastic, Black, 3.70"

  • Item# 30F445
  • Mfr. Model# LEMOL11L
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, Black, 3.70" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hands Free Lights

Product Details

ABS housing is IPX7 water- and 2m drop-resistant. 3.7" right-angle light throws a beam up to 28 ft.

View More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Lumens 47
  • Batteries Included Yes
  • Battery Burn Time 8 hr.
  • Number of Batteries 1
  • Lumens Range 0 to 49
  • Beam Distance 8m
  • Body Color Black
  • Body Material Plastic
  • Drop Rating 2m
  • Lamp Life Lifetime
  • Lamp Type LED
  • Length 3.70"
  • Light Output Modes High
  • Peak Beam Intensity 365cd
  • Standards ANSI/NEMA FL1
  • Switch Type Push Button
  • Water Penetration Rating IPX7
  • Weight with Batteries 1.76 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms