Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENERGIZER

LED, Plastic, Maximum Lumens Output: 100, Yellow

  • Item# 30F444
  • Mfr. Model# INHD5L32E
  • Catalog Page# 669
  • UNSPSC# 39111702
LED, Plastic, Maximum Lumens Output: 100, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lumens 100
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 5 hr.
  • Lumens Range 100 to 249
  • Run Time on High Setting 5 hr.
  • Maximum Lumens Output 100
  • Lamp Type LED
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Red Light
  • Body Color Yellow
  • Body Material Plastic
  • Weight with Batteries 1.06 lb.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 2.09"
  • Beam Distance 70m
  • Water Penetration Rating IPX4
  • Drop Rating 2m
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 1482cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.