Skip Content

WV
ENERGIZER

Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 300, Silver

  • Item # 49XH02
  • My Part #
  • Mfr. Model # EPMHH21E
  • Catalog Page # 524
  • UNSPSC # 39111702
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 300, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for professional trades and daily operations in challenging environments, this durable flashlight has a heavy-duty body designed to withstand corrosion, oil and chemicals, grit, and both warm and cold weather.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Lumens 300
  • Lumens Range 250 to 449
  • Maximum Lumens Output 300
  • Run Time on High Setting 4 hr.
  • Flashlight Body Material Aluminum
  • Body Color Silver
  • Length 6.30"
  • Body Dia. 1.20"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Lamp Life 10,000 hr.
  • Switch Type Push Button
  • Beam Distance 115m
  • Lens Material Plastic
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Dual, Flood
  • Special Light Output Mode Strobe
  • Drop Rating 1.0m
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.