Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENERGIZER

LED Hands Free Light, Plastic, Maximum Lumens Output: 4, Blue, 10.50"

  • Item# 1LED8
  • Mfr. Model# FNL2BU1CS
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED Hands Free Light, Plastic, Maximum Lumens Output: 4, Blue, 10.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Lumens 4
  • Flashlight Battery Size CR2032
  • Flashlight Battery Type Lithium-Ion
  • Batteries Included Yes
  • Battery Burn Time 30 hr.
  • Number of Batteries 2
  • Lumens Range 0 to 49
  • Run Time on High Setting 30 hr.
  • Maximum Lumens Output 4
  • Beam Distance 7m
  • Body Color Blue
  • Body Material Plastic
  • Lamp Life 10,000 hr.
  • Lamp Type LED
  • Length 10.50"
  • Lens Material Polycarbonate
  • Standards ANSI/NEMA FL1
  • Switch Type Slide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms