Skip Content

DV
ENERGIZER

Coin Cell Coin Cell, Voltage 3, Battery Size 1025, 1 EA

  • Item # 45EK09
  • My Part #
  • Mfr. Model # ECR1025BP
  • Catalog Page # N/A
  • UNSPSC # 26111711
Coin Cell Coin Cell, Voltage 3, Battery Size 1025, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.

View More

Technical Specs

  • Item Coin Cell
  • Battery Size 1025
  • Battery Chemistry Lithium
  • Voltage 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.