Skip Content

DV
ENERGIZER

Coin Cell Coin Cell, Voltage 1.5, Battery Size 625, 1 EA

  • Item # 45EK07
  • My Part #
  • Mfr. Model # E625GBPZ
  • Catalog Page # N/A
  • UNSPSC # 26111711
Coin Cell Coin Cell, Voltage 1.5, Battery Size 625, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.

View More

Technical Specs

  • Item Coin Cell
  • Battery Size 625
  • Battery Chemistry Silver Oxide
  • Voltage 1.5
How can we improve our Technical Specifications?

Compliance and Restrictions

None