DV
ENERGIZER

AA Standard Battery, Energizer Eco Advanced, Alkaline, PK12

  • Item # 36GG63
  • My Part #
  • Mfr. Model # XR91BP-12
  • Catalog Page # N/A
  • UNSPSC # 26111702
AA Standard Battery, Energizer Eco Advanced, Alkaline, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Energizer's EcoAdvancedĀ® AA batteries are not only made with 4% recycled batteries, but also feature the longest runtimes of any alkaline battery that EnergizerĀ® makes. So you can keep your alkaline-powered electronics running longer, and create less waste all at the same time.

View More

Technical Specs

  • Item Eco Advanced Battery
  • Standard Battery Type Standard Battery
  • Standard Battery Size AA
  • Battery Chemistry Alkaline
  • Voltage 1.5
  • Standards ANSI/NEDA
  • Standard Battery Pack Size 12
  • Standard Battery Series Energizer Eco Advanced
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.