Navigation Menu New

Access My Account, Order History, Lists and more here.

45EK23 EL2CR5BP UNSPSC # 26111711

Tap image to zoom.

Roll over image to zoom.

2CR5 Battery, 6V DC, Lithium, Recessed Flat, 1,500 mAh

  • Item # 45EK23
  • Mfr. Model # EL2CR5BP
  • UNSPSC # 26111711
  • Catalog Page # 534 534
Country of Origin USA. Country of Origin is subject to change.

2CR5 batteries are commonly found in digital and film cameras. Also known as 245 batteries, they have both terminals at the same end and a wave-shaped body that allows them to fit only one way into a battery compartment.

Disposable specialty batteries provide increased capacity to handle spikes in power demand. They're used in high-drain devices such as digital cameras, Wi-Fi-enabled equipment, tactical flashlights, occupancy sensors, defibrillators, microphones, and faucet sensors. These batteries are typically cylindrical and look similar to standard disposable batteries while providing more power for demanding applications. They can be discarded when their charge runs out.

Technical Specs

  • Battery Size 2CR5
  • Battery Chemistry Lithium
  • Voltage - Batteries 6V DC
  • Standard Battery Pack Size 1
  • Capacity - Batteries 1,500 mAh
  • Battery Cross-Reference 2CR5M, 5032LC, DL245, EL2CR5, KL2CR5, RL2CR5
  • Application Photo Flash
  • Terminal Type - Batteries Recessed Flat
  • Height 1.71 in
  • Width 1.32 in
  • Depth 0.65 in
  • Max. Operating Temp. 140 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Item Battery
  • Standards ANSI
  • Overall Height 1.77 in
  • Shelf Life 10 yr

2CR5 batteries are commonly found in digital and film cameras. Also known as 245 batteries, they have both terminals at the same end and a wave-shaped body that allows them to fit only one way into a battery compartment.

Disposable specialty batteries provide increased capacity to handle spikes in power demand. They're used in high-drain devices such as digital cameras, Wi-Fi-enabled equipment, tactical flashlights, occupancy sensors, defibrillators, microphones, and faucet sensors. These batteries are typically cylindrical and look similar to standard disposable batteries while providing more power for demanding applications. They can be discarded when their charge runs out.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top