Navigation Menu New

Access My Account, Order History, Lists and more here.

45EJ83 2032BP-4 UNSPSC # 26111711

Tap image to zoom.

Roll over image to zoom.

2032, Coin Cell Battery, ANSI, Lithium, 3V DC, Diameter 0.782 in, Depth 0.12 in, PK 4

  • Item # 45EJ83
  • Mfr. Model # 2032BP-4
  • UNSPSC # 26111711
  • Catalog Page # 534 534
Country of Origin China. Country of Origin is subject to change.

Coin cell batteries are thin, circular batteries often used to power hearing aids, wristwatches, key fobs, digital calipers and test instruments, and small flashlights. Commonly called button batteries or watch batteries, they have a low self-discharge to hold their charge for a long shelf and service life. These batteries can be discarded when their charge runs out.

Technical Specs

  • Item Coin Cell Battery
  • Battery Size 2032
  • Battery Chemistry Lithium
  • Voltage - Batteries 3V DC
  • Standard Battery Pack Size 4
  • Capacity - Batteries 235 mAh
  • Battery Cross-Reference BR2032, CR2032, DL2032, E-CR2032, ECR2032, FA, KECR2032-1, SB-T51
  • Drain Type - Battery High Drain
  • Diameter 0.782 in
  • Depth 0.12 in
  • Max. Operating Temp. 140 Degrees F
  • Min. Operating Temp. -22 Degrees F
  • Standards ANSI
  • Color Code No Code
  • Shelf Life 8 yr

Coin cell batteries are thin, circular batteries often used to power hearing aids, wristwatches, key fobs, digital calipers and test instruments, and small flashlights. Commonly called button batteries or watch batteries, they have a low self-discharge to hold their charge for a long shelf and service life. These batteries can be discarded when their charge runs out.

Compliance and Restrictions

Back to Top