Navigation Menu New

Access My Account, Order History, Lists and more here.

55ND70 365DLX2M UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Gloves, M, Horsehide, 1 PR

  • Item # 55ND70
  • Mfr. Model # 365DLX2M
  • UNSPSC # 46181504
  • Catalog Group # K2448
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Gloves
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Puncture Force 151
  • ANSI/ISEA Puncture Level 5
  • Brand and Series Superior Gloves Endura(R) 365DLX2
  • Cuff Length 2 in
  • Cuff Material Horsehide
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Not Tested
  • Finger Coverage Full Finger
  • Glove Back Color White
  • Glove Back Material Horsehide
  • Glove Backing Material White Horsehide
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Liner Material Unlined
  • Glove Materials Horsehide
  • Glove Safety Features High-Visibility
  • Glove Size M
  • Glove Style Cut and Sewn
  • Leather Color White
  • Leather Glove Liner Type Unlined
  • Leather Glove Style Work
  • Leather Grade Premium
  • Series Endura(R) 365DLX2
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Touchscreen Compatible No
Back to Top