Navigation Menu New

Access My Account, Order History, Lists and more here.

55ND66 365DLX6L UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Gloves, Not Tested ANSI/ISEA Cut Level, Not Tested ANSI/ISEA Abrasion Level, Horsehide, 1 PR

  • Item # 55ND66
  • Mfr. Model # 365DLX6L
  • UNSPSC # 46181504
  • Catalog Group # K2447
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Gloves
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Puncture Force 151
  • ANSI/ISEA Puncture Level 5
  • Anti-Static No
  • Brand and Series Superior Gloves Endura(R) 365DLX6
  • Color White
  • Cuff Style Extended Gauntlet
  • Cut-Resistance Coverage Not Tested
  • Finger Coverage Full Finger
  • Glove Coating Color White
  • Glove Coating Coverage Uncoated
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Construction Cut and Sewn
  • Glove Durability Heavyweight
  • Glove Hand Style Left and Right
  • Glove Length 13 3/4 in
  • Glove Liner Material Unlined
  • Glove Material Color White
  • Glove Materials Horsehide
  • Glove Safety Features High-Visibility
  • Glove Size L
  • Glove Style Cut and Sewn
  • Reinforcement Coverage Reinforced Palm, Reinforced Thumb Crotch
  • Series Endura(R) 365DLX6
  • Thumb Style Wing
  • Touchscreen Compatible No
Back to Top