C3
ENDURA

7 gpm Polypropylene Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 14 lb. Capacity - Drains

  • Item # 40D974
  • My Part #
  • Mfr. Model # 3907A02
  • Catalog Page # 2732
  • UNSPSC # 40141701
7 gpm Polypropylene Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 14 lb. Capacity - Drains close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Drains~Drain Interceptors


$453.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Featuring a flow control device to allow enough time for grease separation, this ENDURA grease interceptor has a white, easy-to-see baffle with a handle to ease inspection or cleaning. The baffle has its own air intake to help improve interceptor performance. A simple cam lever latch system eases cover removal (no rusting bolts to strip out or lose), and the latch system helps maintain an airtight seal to avoid odor and leakage.

View More

Technical Specs

  • Item Grease Interceptor
  • Product Group - Drains Drain Interceptors
  • Application - Interceptors Fat, Grease, Oil
  • Pipe Dia. - Drains 2"
  • Flow Rate - Drains 7 gpm
  • Capacity - Drains 14 lb.
  • Material of Construction - Drains Polypropylene
  • Connection Type No Hub/MJ Coupling
  • Overall Height 16.305"
  • Overall Width 17.447"
  • Overall Depth 12-3/32"
  • Overall Length 14.544
  • Max. Temp. 220 Degrees F
  • Finish Unfinished
  • For Use With Commercial Foodservice Equipment
  • Features Pedestrian Rated Access Cover, Dynamic Baffle. Silicon Odor Seal
  • Includes Flow Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products