Skip Content

ST
ENDURA

20 gpm Polypropylene Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 40 lb. Capacity - Drains

  • Item # 40D977
  • My Part #
  • Mfr. Model # 3920A02
  • Catalog Page # 2784
  • UNSPSC # 40141701
Grease Interceptor,Poly,2 In,20 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $664.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.1 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a flow control device to allow enough time for grease separation, this ENDURA grease interceptor has a white, easy-to-see baffle with a handle to ease inspection or cleaning. The baffle has its own air intake to help improve interceptor performance. A simple cam lever latch system eases cover removal (no rusting bolts to strip out or lose), and the latch system helps maintain an airtight seal to avoid odor and leakage.

View More

Technical Specs

  • Item Grease Interceptor
  • Product Group - Drains Drain Interceptors
  • Application - Interceptors Fat, Grease, Oil
  • Pipe Dia. - Drains 2"
  • Flow Rate - Drains 20 gpm
  • Capacity - Drains 40 lb.
  • Material of Construction - Drains Polypropylene
  • Connection Type No Hub/MJ Coupling
  • Overall Height 16.304"
  • Overall Width 17.502"
  • Overall Depth 17.5"
  • Max. Temp. 220 Degrees F
  • Finish Unfinished
  • For Use With Commercial Foodservice Equipment
  • Features Pedestrian Rated Access Cover, Dynamic Baffle. Silicon Odor Seal
  • Includes Flow Control
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.