Skip Content

C3
ENDURA

10 gpm Polypropylene Drain Interceptor for Sediment, 2" Pipe Dia, 14 lb. Capacity - Drains

  • Item # 40D985
  • My Part #
  • Mfr. Model # 3911A02
  • Catalog Page # 2784
  • UNSPSC # 40141701
Solids Interceptor,14-1/2 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $793.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.1 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring injection-molded thermoplastic construction that won’t corrode, chip, or peel, this ENDURA solids interceptor is installed in a piping system to help prevent solid kitchen waste from entering a downstream grease interceptor. Model has a 1-pc. tank without seams to prevent leaks, and a lid with a recessed silicone seal to help prevents unpleasant odors from leaving the interceptor. Includes a removable dual-screen filtration system with coarse and fine screens. Max. service temp.: 220°F.

View More

Technical Specs

  • Item Solids Interceptor
  • Product Group - Drains Drain Interceptors
  • Application - Interceptors Sediment
  • Pipe Dia. - Drains 2"
  • Flow Rate - Drains 10 gpm
  • Capacity - Drains 14 lb.
  • Material of Construction - Drains Polypropylene
  • Connection Type No Hub/MJ Coupling
  • Overall Height 16.31"
  • Overall Width 17.439"
  • Overall Depth 12-3/32"
  • Max. Temp. 220 Degrees F
  • Finish Unfinished
  • For Use With Commercial Foodservice Equipment
  • Features Pedestrian Rated Access Cover, Silicon Odor Seal
  • Includes Basket
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.