Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ENDECOTTS

Sieve Shaker, 18 In, 220VAC, 50 Hz, Digital

  • Item# 22FP55
  • Mfr. Model# D450
  • Catalog Page# 793
  • UNSPSC# 41103813
Sieve Shaker,18 In,220VAC,50 Hz,Digital close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sieve Shakers

Product Details

Sieve shaker with digital timer has an electromagnetic drive.

View More

Technical Specs

  • Item Sieve Shaker
  • Sieve Diameter 18"
  • Number of Full Size Sieves 7
  • Number of Half Size Sieves 15
  • Timer Range 99 min.
  • Timer Type Digital
  • Mounting Required No
  • Power Required 220VAC, 50 Hz
  • Special Features Suitable for Wet or Dry Sieving
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms