TP
ENDECOTTS

Sieve Shaker, 8" Sieve Diameter, Number of Full Size Sieves 8, Number of Half Size Sieves 14

  • Item # 22FP51
  • My Part #
  • Mfr. Model # MIN200/23050
  • Catalog Page # 649
  • UNSPSC # 41103813
Sieve Shaker,  8" Sieve Diameter,  Number of Full Size Sieves 8,  Number of Half Size Sieves 14 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Particle Sizing~Sieve Shakers


$2,224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Sieve shaker has a 0- to 60-min. analog timer.

View More

Technical Specs

  • Item Sieve Shaker
  • Sieve Diameter 8"
  • Number of Full Size Sieves 8
  • Number of Half Size Sieves 14
  • Timer Range 1 min.
  • Timer Type Analog
  • Mounting Required No
  • Power Required 220VAC, 50 Hz
  • Special Features Portable, Quiet Operation
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms