Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ENCORE

Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 2

  • Item # 20HK66
  • My Part #
  • Mfr. Model # KL50-1000-BR
  • Catalog Page # N/A
  • UNSPSC # 40141702
Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $439.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty pre-rinse assembly is designed to withstand the demands of commercial operations. The spray head hook holds the spray head away from the work area when not in use. The heat-resistant, nonmarring, impact-resistant bumper will not fatigue under extreme operating temperatures. The hose grip reduces heat transfer to the hand, and the ergonomic spray handle is comfortable to use.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.

View More

Technical Specs

  • Item Pre-Rinse Assembly
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Handle Type Blade
  • Flow Rate 1.60 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Brass
  • Faucet Spout Shape Gooseneck Pull Out
  • ADA Compliant Yes
  • Mounting Type - Faucet Surface
  • Connection 1/2" FNPT
  • Spout Length 14-3/8"
  • Valve Type Compression
  • Finish Chrome
  • Height 35"
  • Flow Outlet Type - Faucet Spray
  • Replacement Cartridge KL50-Y006 (Cold)/KL50-Y007 (Hot)
  • Includes Mounting Hardware
  • Manufacturers Warranty Length 2 yr.
  • Standards ADA
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.