Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ENCON

Veratti® 302 Scratch-Resistant Safety Glasses, Espresso Lens Color

  • Item# 9ULR1
  • Mfr. Model# 05498824
  • Catalog Page# N/A
  • Catalog Group# H1289
  • UNSPSC# 46181802
Veratti® 302  Scratch-Resistant Safety Glasses, Espresso Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Product Details

Veratti 302 Safety Glasses offer a lightweight metal frame with a wraparound design for total comfort day in and day out. Spring-hinge temples hug your head, so there’s no slipping.

View More

Technical Specs

  • Item Safety Glasses
  • Series Veratti(R) 302(TM)
  • Gender Unisex
  • Lens Color Espresso
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Gray
  • Safety Glasses Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9% UVA/UVB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms