Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ENCON

Veratti® 1000 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item# 9LCN9
  • Mfr. Model# 05258414
  • Catalog Page# N/A
  • Catalog Group# F0211
  • UNSPSC# 46181802
Veratti® 1000  Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Encon Veratti 1000 safety glasses have a durable frame and stylish temples with colorful nylon accents for a crisp, clean look. Their telescopic temples adjust for a customized fit. The spherical base curve lens gives wearers a sleek sweeping look with an extra-wide field of vision.

View More

Technical Specs

  • Item Safety Glasses
  • Series Veratti(R) 1000(TM)
  • Gender Unisex
  • Lens Color Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Lightweight Polycarbonate
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9% UVA/UVB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms