Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ENCON

NASCAR® XY Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 9CZV5
  • Mfr. Model# 08321030
  • Catalog Page# N/A
  • Catalog Group# H1317
  • UNSPSC# 46181802
NASCAR® XY  Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Encon XY Safety Glasses are officially licensed by NASCAR®. This ultra sleek modern design wraps tightly around the face and head. 8.25-base curve lens provides maximum protection to the eyes. NASCAR XY Safety Glasses lightweight nylon frame combines with high-impact polycarbonate lenses. Lenses offer 99.9% protection against UV-A and UV-B rays up to 385nm. Exclusive ScratchCoat® coating helps protect against scratches. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series NASCAR(R) XY(TM)
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Orange
  • Safety Glasses Size Universal
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9% UVA/UVB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms