Navigation Menu New

Access My Account, Order History, Lists and more here.

392M61 FZ111300.09 UNSPSC # 23153305

Tap Extension, Overall Length 130.00 mm, High Speed Steel, For Tap Square Size 8.00 mm

  • Item # 392M61
  • Mfr. Model # FZ111300.09
  • UNSPSC # 23153305
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap extensions attach to taps to increase their length so they can reach hard-to-access holes. They eliminate the expense of buying extra-long taps.

Tap image to zoom.

Roll over image to zoom.

Tap Extension, Overall Length 130.00 mm, High Speed Steel, For Tap Square Size 8.00 mm

  • Item # 392M61
  • Mfr. Model # FZ111300.09
  • UNSPSC # 23153305
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap extensions attach to taps to increase their length so they can reach hard-to-access holes. They eliminate the expense of buying extra-long taps.

Technical Specs

  • Item Tap Extension
  • Material - Machining High Speed Steel
  • Fits Tap Size M10
  • For Tap Square Size 8.00 mm
  • For Tap Shank Dia. 10.00 mm
  • Overall Length 130.00 mm
  • Shank Dia. 10.00 mm
  • Includes Nut
  • Body Dia. 15.00 mm
  • Coolant Fed Coolant Through
  • Extension Square Size 8.00 mm
  • Features Extensions Accommodate DIN (#1 to #17) or ANSI (#101 to #118) Tap shanks
  • For Tool Type CNC Machinery, Conventional Thread Cutting Machinery
  • Depth Tap Enters 32.00mm

Tap extensions attach to taps to increase their length so they can reach hard-to-access holes. They eliminate the expense of buying extra-long taps.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top