TP
EMUGE

Drill, 9.6mm Size, 89mm, 47in. Flute L

  • Item # 39DC41
  • My Part #
  • Mfr. Model # TA1033240960
  • Catalog Page # N/A
  • UNSPSC # 27112801
Drill, 9.6mm Size, 89mm, 47in. Flute L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits

$112.28 / each
$101.05 / each (Save $11.23 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jobber Drill Bit
  • Drill Bit Size 9.6mm
  • Decimal Equivalent 0.378
  • Measurement System Metric
  • Drill Bit Point Angle 140 Degrees
  • Flute Length 47mm
  • Maximum Drilling Depth 47mm
  • Overall Length 89mm
  • Depth:Dia. Ratio 5xD
  • Drill Bit Grouping Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms