Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EM&S

1/60 HP ECM Unit Bearing Motor, ECM, 1550 Nameplate RPM, 115 Voltage, Frame Non-Standard

  • Item# 5ULC8
  • Mfr. Model# UTB1CB1551EM56
  • Catalog Page# 50
  • UNSPSC# 26101602
1/60 HP ECM Unit Bearing Motor,ECM,1550 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $146.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor is suitable for use with condenser and evaporator fans, walk-in coolers and freezers, ice machines, beverage merchandisers, and vending machines. Includes speed nut and mounting screws.

View More

Technical Specs

  • Item ECM Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design ECM
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/60
  • Output Watts 6 to 12
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.30
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Motor Shaft Rotation CWLE
  • RPM Range 1501-1600
  • Motor Bearings Unit
  • Motor Service Factor 1.00
  • Ambient Temperature -40 to 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Frame Material Cast Iron
  • Overall Length 4-1/8"
  • Length Less Shaft 3-3/4"
  • Motor Shaft Design Threaded
  • Shaft Dia. 1/4"
  • Shaft Length 7/16"
  • Body Dia. 3-1/2"
  • Mounting Pattern Bolt Circle
  • Motor Mounting Position All Angle
  • Bolt Circle Dia. 2-13/16"
  • Application Condenser or Evaporator Fan Motor
  • Capacitor Required No
  • Includes Speed Nut, Mounting Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.