Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EM&S

1/20 HP Unit Bearing Motor, Shaded Pole, 1500 Nameplate RPM, 230 Voltage, Frame Non-Standard

  • Item# 4M158
  • Mfr. Model# ESP-L35EM2
  • Catalog Page# 50
  • UNSPSC# 26101602
1/20 HP Unit Bearing Motor, Shaded Pole, 1500 Nameplate RPM,230 Voltage, Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $118.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This original OEM replacement motor features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use with no reoiling. It is suitable for use in commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades.

View More

Technical Specs

  • Item Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/20
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 0.70
  • Output Watts 35
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Motor Service Factor 1.00
  • Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • Length Less Shaft 3-1/2"
  • Overall Length 4"
  • Shaft Length 1/2"
  • Body Dia. 3-7/8"
  • Motor Mounting Position All Angle
  • RPM Range 1401-1500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Motor was just what I needed. The salesperson helped me cross reference the numbers. The service and delivery time was excellent.This is the same kind of help I always get from Graingers October 4, 2013
Rated 5 out of 5 by This was just what we needed ! it was a exact match ! bolted rite up and runs great ! August 22, 2013
  • 2016-07-23 T02:05:13.422-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4M158, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.