ST
EMPIRE

Turbine Ventilator, External, 12" Throat Dia., 631 CFM @ 4 MPH Wind

  • Item # 2C531
  • My Part #
  • Mfr. Model # TV12G
  • Catalog Page # 2968
  • UNSPSC # 40101503
Turbine Ventilator,  External,  12" Throat Dia.,  631 CFM @ 4 MPH Wind close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Roof Ventilators~Wind Driven Turbine Ventilators


$80.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Galvanized steel ventilator removes hot air from the attic in summer and moist air in winter. External aluminum bracing improves strength and alignment. Allows vertical mounting of ventilator on 0/12 to 7/12 pitch roofs.

View More

Technical Specs

  • Item Turbine Ventilator
  • Throat Dia. 12"
  • CFM @ 4 MPH Wind 631
  • Overall Height - Roof Ventilators 17"
  • Overall Width - Roof Ventilators 19"
  • Bracing - Roof Ventilators External
  • Item - Roof Ventilators Turbine Ventilator
  • Construction Material Galvanized Steel With Aluminum Bracing
  • Bearing System Features Oiless Bronze Upper Bearing and Lower Thrust Type Ball Bearing
  • Requires Base for New Installations, Flashing
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Related Products