Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EMPIRE

Vented Gas Floor Furnace, LP, BtuH Output 22,750, Vent 4" B Type, Floor Opening 32-5/16 x 20-5/16"

  • Item# 4LFY7
  • Mfr. Model# 3588LP
  • Catalog Page# 3846
  • UNSPSC# 40101805
Vented Gas Floor Furnace, LP, BtuH Output 22,750, Vent 4" B Type, Floor Opening 32-5/16 x 20-5/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,721.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 108.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heater requires no electricity and features proven B-Vent technology for reliable and simple operation. Can provide total, whole-house comfort for a fraction of the cost of electric heat. Register temp. control for safety.

View More

Technical Specs

  • Item Vented Gas Floor Furnace
  • Gas Type LP
  • BtuH Input 32,500
  • BtuH Output 22,750
  • Vent Type B Type
  • Vent 4"
  • Floor Opening 32-5/16 x 20-5/16"
  • Floor to Center of Vent 17-1/4"
  • Width 40"
  • Depth 20"
  • Height 23"
  • Grille Size 34-3/4 x 22-3/4"
  • Ignition System Piezo Spark to Standing Pilot
  • Pipe Size Supply 1/2"NPT
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, Limited 1 yr. Parts
  • Standards CSA
  • Includes Wall Thermostat, Register Temperature Control, Draft Diverter, Remote Valve Control and Lighting Rod
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.