Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EMPIRE

14-1/8" x 10-3/8" x 72-1/2" Matchless Piezo Fan Forced Counterflow Gas Wall Furnace

  • Item # 4LGD4
  • Mfr. Model # FAW40SPPLP
  • Catalog Page # N/A
  • UNSPSC # 40101805
14-1/8" x 10-3/8" x 72-1/2" Matchless Piezo Fan Forced Counterflow Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

76% AFUE furnace uses a blower to circulate warm air at floor level. Front panels remove for easy cleaning and servicing. Corrosion-resistant finish. The B-vent system installs on inside or outside wall and vents through the roof. Model may also be recessed between standard wall studs. Requires a vent kit, sold separately.

• 115V (for blower)
• Matchless piezo ignition

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type LP
  • BtuH Input 40,000
  • BtuH Output 31,000
  • Ignition Type Matchless Piezo
  • Air Flow 275 cfm
  • Vent Type Top
  • Vent Oval 4"
  • Wall Type Single
  • Gas Connection 3/8" NPT
  • Width 14-1/8"
  • Depth 10-3/8"
  • Height 72-1/2"
  • Wall Opening Width 14-1/8"
  • Wall Opening Depth 0 to 10"
  • Wall Opening Height 72-1/2"
  • Amps AC Less than 1
  • Number of Speeds 1
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
  • Includes Wall Thermostat, Washable Air Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms