Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
EMPIRE

16" x 11-5/16" x 82-3/8" Intermittent Spark Fan Forced Counterflow Gas Wall Furnace

  • Item# 4LGA9
  • Mfr. Model# DV55IPNAT
  • Catalog Page# 3844
  • UNSPSC# 40101805
16" x 11-5/16" x 82-3/8" Intermittent Spark Fan Forced Counterflow Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $757.59 / each

Price $2,397.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

76% AFUE furnace uses a blower to circulate warm air at floor level. Front panels remove for easy cleaning and servicing. Corrosion-resistant finish. Installs on outside walls and vents directly through the wall.

• 115V (for blower)
• Matchless piezo ignition

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type NG
  • BtuH Input 55,000
  • BtuH Output 42,000
  • Ignition Type Intermittent Spark
  • Air Flow 400 cfm
  • Vent Type Concentric Direct Vent
  • Voltage 115
  • Vent 7-1/2"
  • Wall Type Exterior
  • Gas Connection 3/8" NPT
  • Width 16"
  • Depth 11-5/16"
  • Height 82-3/8"
  • Floor to Center of Vent 64-7/8"
  • Amps AC Less than 1
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
  • Includes Basic Vent Kit, Wall Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.