Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EMPIRE

16" x 11-5/16" x 82-3/8" Intermittent Spark Fan Forced Counterflow Gas Wall Furnace

  • Item# 4LGA8
  • Mfr. Model# DV55IPLP
  • Catalog Page# N/A
  • UNSPSC# 40101805
16" x 11-5/16" x 82-3/8" Intermittent Spark Fan Forced Counterflow Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

76% AFUE furnace uses a blower to circulate warm air at floor level. Front panels remove for easy cleaning and servicing. Corrosion-resistant finish. Installs on outside walls and vents directly through the wall.

• 115V (for blower)
• Matchless piezo ignition

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type LP
  • BtuH Input 55,000
  • BtuH Output 42,000
  • Ignition Type Intermittent Spark
  • Air Flow 400 cfm
  • Vent Type Concentric Direct Vent
  • Vent 7-1/2"
  • Wall Type Exterior
  • Gas Connection 3/8" NPT
  • Width 16"
  • Depth 11-5/16"
  • Height 82-3/8"
  • Floor to Center of Vent 64-7/8"
  • Amps AC Less than 1
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
  • Includes Basic Vent Kit, Wall Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms