Skip Content

TP
EMPIRE

37" x 15-3/4" x 26" Hot Surface Fan Forced Counterflow High Efficiency Gas Wall Furnace

  • Item # 4LGA6
  • My Part #
  • Mfr. Model # DV55ELP
  • Catalog Page # N/A
  • UNSPSC # 40101805
Wall Furnace,Direct Vent,120V,LP,55KBtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,774.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 156.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit mounts easily on outside walls up to 10" deep. Sealed combustion chamber maintains indoor air quality. Blower circulates warm air for even heat distribution. Electronic thermistor thermostat-controlled, and will accept 24V wall thermostat. Mobile home certified. The optional IntakeExhaust Extension Kit No. 4LGD1 allows longer horizontal and vertical vent runs.

View More

Technical Specs

  • Item High Efficiency Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type LP
  • BtuH Input 55,000
  • BtuH Output 44,825
  • Ignition Type Hot Surface
  • Air Flow 400 cfm
  • Vent Type Induce Draft, Direct Vent
  • Heater Voltage 120VAC
  • Vent 3-1/2"
  • Wall Type Exterior
  • Gas Connection 1/2" NPT
  • Width 37"
  • Depth 15-3/4"
  • Height 26"
  • Floor to Center of Vent 10-1/2"
  • Amps AC Less than 1
  • Number of Speeds 1
  • Built-In Features Auto Shut Off for Main Burner and Over Temp Safety Switch
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 5 yr. Parts, 2 yr. Labor
  • Standards CSA
  • Includes Basic Vent Kit, Built In Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.