Skip Content
WV
EMPIRE

16" x 6" x 66-1/8" Match Lit Standing Pilot Gravity Gas Wall Furnace

  • Item # 4LGE7
  • Mfr. Model # GWT35NAT
  • Catalog Page # N/A
  • UNSPSC # 40101805
16" x 6" x 66-1/8" Match Lit Standing Pilot Gravity Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gravity-vented furnace uses natural convection to circulate warm air cleanly, quietly, and efficiently; innovative burner design helps reduce emissions. Corrosion-resistant finish. Furnace can be recess or surface mounted using kit No. 4LGF3, sold separately—great for masonry walls. Optional thermostat No. 4LGE3 helps provide emergency heat during power outages.

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Gravity
  • Gas Type NG
  • BtuH Input 35,000
  • BtuH Output 24,500
  • Ignition Type Match Lit Standing Pilot
  • Vent Type Top
  • Vent Oval 4"
  • Wall Type Single
  • Gas Connection 3/8" NPT
  • Width 16"
  • Depth 6"
  • Height 66-1/8"
  • Wall Opening Width 16"
  • Wall Opening Depth 0 to 6"
  • Wall Opening Height 71-7/8"
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish Beige Powder Coated
  • Manufacturers Warranty Length 10 yr. Limited on Combustion Chamber, 1 yr. Parts
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms