Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
EMPIRE

16" x 6" x 66-1/8" Match Lit Standing Pilot Gravity Gas Wall Furnace

  • Item # 48XH54
  • My Part #
  • Mfr. Model # GWT25WLP
  • Catalog Page # N/A
  • UNSPSC # 40101805
16" x 6" x 66-1/8" Match Lit Standing Pilot Gravity Gas Wall Furnace close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $721.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Gravity
  • Gas Type LP
  • BtuH Input 25,000
  • BtuH Output 17,500
  • Ignition Type Match Lit Standing Pilot
  • Vent Type Top
  • Heater Voltage 120VAC
  • Vent Oval 4"
  • Wall Type Single
  • Gas Connection 1/2" NPT
  • Width 16"
  • Depth 6"
  • Height 66-1/8"
  • Wall Opening Width 14-1/2"
  • Wall Opening Depth 4"
  • Wall Opening Height 62-1/4"
  • Number of Speeds 0
  • Built-In Features Removable Panels for Easy Cleaning
  • Finish White Powder Coated
  • Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.