Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EMI

Pro Response II Trauma Kit, Navy Blue

  • Item# 9UK69
  • Mfr. Model# 832
  • Catalog Page# N/A
  • Catalog Group# E5024
  • UNSPSC# 42171914
Pro Response II Trauma Kit,Navy Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $241.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete kit comes stocked with a variety of bandages and dressings, airway management supplies, and EMS supplies and equipment. Packed in durable bag with a top carrying handle, adjustable/detachable rifle sling strap and a star of life reflective emblem on the top flap. The durable, rugged 1000-denier nylon bag has a removable center section with 11 padded compartments and 3 adjustable sections. The top flap has elastic loops for airways and other items. 2 large, zippered end pockets have bright yellow reflective trim.

View More

Technical Specs

  • Item Pro Response II Trauma Kit
  • Kit Type Bulk
  • Number of Components 132
  • Case Material Loops
  • Color Navy Blue
  • Height 9"
  • Width 12-1/2"
  • Depth 20"
  • Includes (1) Multi Trauma Dressing, (1) Sterile Burn Sheet, (2) Triangular Bandages, (1) 1/2" Adhesive Tape, (2) 3" Sterile Conforming Bandages, (2) 4" Sterile Conforming Bandages, (1) 3" Elastic Bandage, (1) 4" Elastic Bandage, (1) 4-1/2" Krinkle Gauze Roll, (10) 3" x 3" Sterile Pads, (20) 4" x 4" Sterile Pads, (4) 5" x 9" Abdominal Pads, (4) Eye Pads, (1) Box of 1" x 3" Adhesive Bandages, (1) Disposable Airway Kit, (1) CPF Lifeshield(TM), (1) Plastic Bite Stick, (1) Box Sting Swabs, (10) Alcohol Prep Pads, (1) 4 oz. Eye Wash, (4) 5" x 9" Instant Ice Packs, (20) Antimicrobial Hand Wipes, (1) Instant Glucose, (10) Triple Antibiotic Ointment, (10) Povidone Prep Pads, (1) Box Ammonia Inhalants, (1) Thermal Rescue Blanket, (2) 10" x 12" Bio-Hazard Bags, (6) Latex Gloves, (2) Molded Surgical Masks, (1) Tourniquet, (1) Adult Nylon Blood Pressure Cuff, (1) Dual Head Stethoscope, (1) EMI(R) Splint, (1) Lifesaver Plus (TM) Seat Belt Cutter, (1) 4-1/2" Splinter Forceps, (1) 5-1/2" Bandage Scissor, (1) 5-1/2" Straight Kelly Forceps, (1) Deluxe Shears, (1) Penlight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.