Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EMI

Glove Case, Black, Nylon, Holds: (3) Pairs of Gloves, 2-1/2" Width

  • Item# 8ARU7
  • Mfr. Model# 407
  • Catalog Page# N/A
  • Catalog Group# H0611
  • UNSPSC# 42132201
Glove Case, Black, Nylon, Holds: (3) Pairs of Gloves, 2-1/2" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.49 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glove Case keeps gloves handy and in good condition.

Glove Case holds up to three pairs of disposable gloves. Made of water repellent nylon Cordura® with your choice of a Quick Clip or hook-and-loop fastening system. Lightweight black nylon webbing with a snap closure to keep gloves secure. Case fits belts up to 2-1/2"W.

View More

Technical Specs

  • Item Glove Case
  • Material Nylon
  • Holds (3) Pairs of Gloves
  • Color Black
  • Width 2-1/2"
  • Mounts On Belt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.