Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
EMI

EMT Holster Set,Black,1000DCordura Nylon

  • Item # 15U915
  • My Part #
  • Mfr. Model # 652
  • Catalog Page # N/A
  • UNSPSC # 42172001
EMT Holster Set,Black,1000DCordura Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Set comes with essential items needed to provide basic emergency care. Contents store inside a nylon pack that can be attached to belts up to 2-1/4"W. Features front pocket for medical gloves and water-resistant main compartment.

View More

Technical Specs

  • Item EMT Holster Set
  • Kit Type Bulk
  • Number of Components 40
  • Case Material 1000 Denier Cordura Nylon
  • Color Black
  • Height 3"
  • Width 5"
  • Depth 3"
  • Includes (1) EMT Holster with Belt Clip, (1) CPR Lifeshield, (1) Bite Stick, (1) Thermal Blanket, (1) EMS Deluxe Shears, (1) 5-1/2" Bandgae Scissors, (1) Penlight, (1) Seatbelt Cutter, (2) Ammonia Inhalants, (2) Bee Sting Swabs, (3) Antibacterial Ointments, (4) Antibacterial Wipes, (3) 4" x 4" Compresses, (2) 3" Sterile Conforming Bandages, (1) 5" x 9" Instant Ice Pack, (10) 1" x 3" Adhesive Bandages, (4) Latex Gloves, (1) Burn/Blood Stopper Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.