Skip Content

TP
EMI

Child Respnse Kit ,Orng,16inWx5inH

  • Item # 40KC81
  • My Part #
  • Mfr. Model # 888
  • Catalog Page # N/A
  • UNSPSC # 42172001
Child Respnse Kit ,Orng,16inWx5inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Child Response Kit
  • Kit Type EMS/Trauma/Response
  • Number of Components 62
  • People Served 1 to 2
  • Case Material Nylon
  • Color Orange
  • Number of Pockets 12
  • Height 5"
  • Width 16"
  • Depth 9-1/2"
  • Includes Triangular Bandages, 1" Adhesive , (4) 2" x 3-1/2" Adhesive Bandages, (2) 3" Sterile Conforming Bandage, 3" Elastic Bandage, (2) 5" x 9" Abdominal Pads, (10) 3" x 3" Sterile Pads, Burn/Blood Stopper Bandages, Box of 3/4" x 3" Child Bandages, Child Airway Kit, CPR Lifeshield, Plastic Bite Stick, Bulb Syringe, Eye Wash, (10) Antimicrobial Hand Wipes, (4) Ammonia Inhalants, (4) Bee Sting Swabs, (2) Instant Ice Packs, (8)Triple Antibiotic Ointment, (4) Latex Gloves, Tourniquet, EMI Flat Splint, (4) Pack of Child Triage ID Bands, Plush Animal Toy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.