Skip Content
ST
EMI

Baton, 72 hr. Steady, Blue/Red/White

  • Item # 15U922
  • Mfr. Model # 2090
  • Catalog Page # 1881
  • UNSPSC # 60111304
Baton, 72 hr. Steady, Blue/Red/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $44.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a nonslip textured grip, magnetic tailcap, built-in belt clip, and wrist strap. The 5-stage switch provides red, blue, red/blue alternating, red/blue blend, plus 360° constant-on white light. Range of up to 1 mi.

View More

Technical Specs

  • Item LED 5-Stage Safety Baton
  • Operating Life 72 hr. Steady
  • LED Color Blue/Red/White
  • Flare Stand Included No Stand
  • Shell Color White/Clear
  • Number of LEDs 20
  • Flashes per Minute Variable
  • Power Source (4) AA Batteries (Not Included)
  • Diameter 1-3/4"
  • Height 13-1/2"
  • Lens Material Polycarbonate
  • Shell Material ABS Plastic
  • Special Features Five Stage Switch Provides Red, Blue, Red/Blue Alternating, Red/Blue Blend Plus 360 Degrees Constant On White Light, Non Slip Textured Grip, Magnetic Tailcap, Built-In Belt Clip and Wrist Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.